Shop All Facial Tissues
Surpass
2 Ply Facial Tissue, 110 Sheets
Mfr # 21320
Zoro # G201839864
product price: $74.29
/pk 36, $2.06/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type POP-UP*
- Sheet Width 8 in
- Sheet Length 8.3"
- Ply 2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surpass
- MFR # 21320
- Zoro # G201839864
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 8 in |
Sheet Length | 8.3" |
Container Length | 8.3 in |
Details
Tissue Box Type | POP-UP* |
Item | Facial Tissue |
Ply | 2 |
Number of Sheets | 110 |
Color | White |
Box Type | POP-UP* Box |
Features | For Business—Packaged for commercial use. |
Description
Available with higher tissue count per box than standard tissue boxes. The Signal* feature alerts you when it's time to change the box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANDMAS SPOT REMOV Grandma's Secret Spot Remover Liquid 2 oz (1002S)
- PIG Sorbents, 9 gal, 8 1/4 in x 15 in, Oil, White, Polypropylene (MAT496)
- DAWN Dishwasher Detergent, Bottle, 38 oz, PK8 (08836)
- MRS. MEYERS CLEAN DAY 10 oz Personal Soaps Pump Bottle (662031)
- SURPASS 2 Ply Facial Tissue, 100 Sheets (21340)
- SURPASS 2 Ply Facial Tissue, 125 Sheets (KCC 21390)
- SURPASS Tissue, Facial, (KCC21340)
- ENVISION Tissue, Facial, Acclaim 30PK (GPC47410)
- GEORGIA-PACIFIC Facial Tissue, Flat, 100 Sheets, 2 Ply, White, 30 PK (48100)
- KIMBERLY-CLARK PROFESSIONAL Convenience Case 2 Ply Facial Tissue, 125 Sheets, 12 PK (03076)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21272)
- Surpass Facial Tissues