Shop All Facial Tissues
Surpass
2 Ply Facial Tissue, 100 Sheets
Mfr # 21340
Zoro # G901839935
product price: $47.29
/pk 30, $1.58/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Sheet Width 8 in
- Sheet Length 8.3"
- Ply 2
- Box Type Flat Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surpass
- MFR # 21340
- Zoro # G901839935
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 8 in |
Sheet Length | 8.3" |
Container Length | 8.3 in |
Details
Tissue Box Type | Flat |
Item | Facial Tissue |
Ply | 2 |
Number of Sheets | 100 |
Box Type | Flat Box |
Color | White |
Features | For Business—Packaged for commercial use. |
Description
Available with higher tissue count per box than standard tissue boxes. The Signal* feature alerts you when it's time to change the box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Urinal Non-Para Block, PK12 (2NXW3)
- LEXOL Lexol Leather Conditioner 3 liter (246-3L)
- SCOTTS Scott Shop Towel, Crepe Paper, Blue (75130)
- TY-D-BOL Liquid Blue 12 fl oz (375010.12)
- SURPASS 2 Ply Facial Tissue, 110 Sheets (21320)
- SURPASS Tissue, Facial, (KCC21340)
- SURPASS 2 Ply Facial Tissue, 125 Sheets (KCC 21390)
- PUFFS Facial Tissues, w/Lotion, 124/BX, 3BX/PK, WE 3PK (PGC39363)
- KIMBERLY-CLARK PROFESSIONAL Boutique Anti-Viral 3 Ply Facial Tissue, 60 Sheets (21286)
- ANGEL SOFT Ultra Facial Flat, 30PK (49590)
- PUFFS 2 Ply Facial Tissue, 56 Sheets (35295)
- Surpass Facial Tissues