Shop All Scissors
Surgical Design
Dispsbl Dermal Curette, Sterile, 7mm, PK10
Mfr # SDZR-0062
Zoro # G1289819
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surgical Design
- MFR # SDZR-0062
- Zoro # G1289819
- Country of Origin India
- Category Scissors
Dimensions
Size | 7 mm |
Details
Item | Dispsbl Dermal Curette,Sterile,7mm,PK10 |
Description
Dispsbl Dermal Curette,Sterile,7mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Chalk, Golden Ivory, PK12 (333005)
- UNIVERSAL Economical Insertable Tab Dividers, 5 Tab, Multicolor, Pk6 (UNV21870)
- ZORO SELECT DOT Label, 4 In. W, 4 In. H, PK100 (9WH20)
- SHARPIE Fine Tip Permanent Marker, Fine Bullet Tip, Red, PK12 (30002)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.0mm, PK10 (SDZR-0050)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 8.0mm, PK10 (SDZR-0057)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.5mm, PK10 (SDZR-0051)
- SURGICAL DESIGN Dispsbl Dermal Curette, Sterile, 4mm, PK10 (SDZR-0060)
- SHEAR SHARP Sharpener Shear/Scissor (002)
- KLEIN TOOLS Heavy Duty Bent Trimmer, Right-Handed, 11-Inch (7310-P)
- CRESCENT 7-1/2" Titanium Coated Tradesman Utility Shears (CW7T)
- Surgical Design Scissors