Shop All Scissors
Surgical Design
Dispsbl Dermal Curette, Sterile, 5mm, PK10
Mfr # SDZR-0061
Zoro # G1289764
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surgical Design
- MFR # SDZR-0061
- Zoro # G1289764
- Country of Origin India
- Category Scissors
Dimensions
Size | 5 mm |
Details
Item | Dispsbl Dermal Curette,Sterile,5mm,PK10 |
Description
Dispsbl Dermal Curette,Sterile,5mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM COMPATIBLES PCI Brand New Compatible Dell 332-0410 C5GC3 Cyan Toner Ctg 1.4K Yld for Dell C1760 C1760NW C1765 Made in USA (332-0410-PCI)
- HURON Vertical Desk Organizer (HURHASZ0147)
- PARTNERS BRAND 3" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB375)
- ALFRED MUSIC 6.1 x 4.1 in. Mesh Desktop Organizer - Black (SW521723)
- SURGICAL DESIGN Dispsbl Dermal Curette, Sterile, 4mm, PK10 (SDZR-0060)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.5mm, PK10 (SDZR-0051)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.0mm, PK10 (SDZR-0050)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 8.0mm, PK10 (SDZR-0057)
- IDEAL 5-1/2" Electricians Scissors 185 lb. (35-088)
- VON KLAUS Iris Scissors, 3.5in, Curved, Sharp/Sharp Tip, German Grade (VK102-2109)
- ACME UNITED Scissors, Titanium, Bent, 8" (13731)
- Surgical Design Scissors