Shop All Scissors
Surgical Design
Dispsbl Dermal Curette, Sterile, 4mm, PK10
Mfr # SDZR-0060
Zoro # G1289800
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surgical Design
- MFR # SDZR-0060
- Zoro # G1289800
- Country of Origin India
- Category Scissors
Dimensions
Size | 4 mm |
Details
Item | Dispsbl Dermal Curette,Sterile,4mm,PK10 |
Description
Dispsbl Dermal Curette,Sterile,4mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Address Label, Self-Adhesive, White, PK2 (30251)
- PARTNERS BRAND Deluxe Heavy-Duty Strapping Cart, Black, 1/Each (SC61)
- VON KLAUS Knowles Bandage Scissors, 5.5in Angled, Von Klaus German Surgical Steel (VK140-2084)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 8.0mm, PK10 (SDZR-0057)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.5mm, PK10 (SDZR-0051)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.0mm, PK10 (SDZR-0050)
- VON KLAUS 5.5in (14cm) Littauer Stitch Scissors, German Grade (VK114-0614)
- ECONOMY Spencer Stitch Scissors, Economy, 3.5in, Each (11-180)
- BETTER OFFICE PRODUCTS 18 Piece Decorative Edge Craft Scissors, 18 Colors and Edge Designs, 6in Length, 25in Blades, 18PK (00618)
- ACME UNITED SHEARS, ULTRA, 7in (10259)
- Surgical Design Scissors