Shop All Scissors
Surgical Design
Dispsbl Dermal Curette, Sterile, 3mm, PK10
Mfr # SDZR-0059
Zoro # G1289749
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surgical Design
- MFR # SDZR-0059
- Zoro # G1289749
- Country of Origin India
- Category Scissors
Dimensions
Size | 3 mm |
Details
Item | Dispsbl Dermal Curette,Sterile,3mm,PK10 |
Description
Dispsbl Dermal Curette,Sterile,3mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Trimaco 79400 9 x 400 ft. Easy Mask Cling Cover Plastic Sheeting (7823339)
- PILOT Pen, Gel, G2, Bold, Black, PK12 (31256)
- BAND-IT Bolt Band Retainer, 3/4 In., PK10 (GRD500)
- BAREBONES LIVING Neelum Market Tote Bag - Khaki (STC-718)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.0mm, PK10 (SDZR-0050)
- SURGICAL DESIGN Dispsbl Dermal Curette, Sterile, 4mm, PK10 (SDZR-0060)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 8.0mm, PK10 (SDZR-0057)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.5mm, PK10 (SDZR-0051)
- CRESCENT WISS 11" Heavy-Duty Titanium Coated Single Ring Tradesman Shears (CW11TM)
- CYNAMED Hemostat with Scissors, 6.5", Gold Rings (CYZR-0129)
- CLAUSS Shear, Blade 5-1/2" L, Stainless Steel (19973)
- Surgical Design Scissors