Shop All Scissors
Surgical Design
Dispsbl Dermal Curette, Sterile, 2mm, PK10
Mfr # SDZR-0058
Zoro # G1289712
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surgical Design
- MFR # SDZR-0058
- Zoro # G1289712
- Country of Origin India
- Category Scissors
Dimensions
Size | 2 mm |
Details
Item | Dispsbl Dermal Curette,Sterile,2mm,PK10 |
Description
Dispsbl Dermal Curette,Sterile,2mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO 5K 716x1 16GA Staple (N13BAB)
- FADELESS Bulletin Board Art Paper, Shiplap, 48" x 50ft, 1 Roll (0056415)
- ASHLEY PRODUCTIONS Hardcover Blank Book Primary Lined, 6in x 8in Portrait, White, PK12 (10701)
- AVERY DENNISON Divider, Index 8Tab, Assorted, PK8 (11201)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.5mm, PK10 (SDZR-0051)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.0mm, PK10 (SDZR-0050)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 8.0mm, PK10 (SDZR-0057)
- SURGICAL DESIGN Dispsbl Dermal Curette, Sterile, 4mm, PK10 (SDZR-0060)
- CS UNITEC Non Sparking Scissors, 225mm, Aluminum Bronze (EX609-225A)
- CRESCENT WISS 8-1/2" Stainless Steel All Purpose Tradesman Shears (CW812S)
- BETA Heavy Duty Scissor, 300mm (017840030)
- Surgical Design Scissors