Shop All Scissors
Surgical Design
Disposable Biopsy Punch, Size 6.0mm, PK10
Mfr # SDZR-0056
Zoro # G1289660
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surgical Design
- MFR # SDZR-0056
- Zoro # G1289660
- Country of Origin India
- Category Scissors
Dimensions
Size | 6 mm |
Details
Item | Disposable Biopsy Punch,Size 6.0mm,PK10 |
Description
Disposable Biopsy Punch,Size 6.0mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Three-Hole Paper Punch, 20 Sheets, Blk/Gry (A7074133)
- MARKAL Lumber Crayon, Large Tip, Black Color Family, Clay, 12 PK (80353)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 30", Kraft, 24/Case (P3030K)
- OHAUS In Use Cover, Valor 7000, PK10 (30037469)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.5mm, PK10 (SDZR-0051)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.0mm, PK10 (SDZR-0050)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 8.0mm, PK10 (SDZR-0057)
- SURGICAL DESIGN Dispsbl Dermal Curette, Sterile, 4mm, PK10 (SDZR-0060)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (15400)
- WESTCOTT Kids Scissors, Pointed, 5", PK12 (13141)
- CYNAMED Disposable Lab Scalpels, Size 15C, 10/BX (CYZR-0029)
- Surgical Design Scissors