Shop All Scissors
Surgical Design
Disposable Biopsy Punch, Size 5.0mm, PK10
Mfr # SDZR-0055
Zoro # G1289721
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surgical Design
- MFR # SDZR-0055
- Zoro # G1289721
- Country of Origin India
- Category Scissors
Dimensions
Size | 5 mm |
Details
Item | Disposable Biopsy Punch,Size 5.0mm,PK10 |
Description
Disposable Biopsy Punch,Size 5.0mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Pad, Gum, Computa'N, Ltr, Grn Pk (RED42382)
- POST-IT FLAGS, POST-IT, 1"", 100CT, YW PK (MMM680YW2)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia, Yellow, PK1008 (UNV40114)
- ZORO SELECT Shipping Box, 20x14x12 in (55NM94)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 8.0mm, PK10 (SDZR-0057)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.0mm, PK10 (SDZR-0050)
- SURGICAL DESIGN Dispsbl Dermal Curette, Sterile, 4mm, PK10 (SDZR-0060)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.5mm, PK10 (SDZR-0051)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18081)
- KLEIN TOOLS Cable Splicer Snip Stainless Steel (2100-9)
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel (10420C)
- Surgical Design Scissors