Shop All Scissors
Surgical Design
Disposable Biopsy Punch, Size 4.0mm, PK10
Mfr # SDZR-0054
Zoro # G1289694
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surgical Design
- MFR # SDZR-0054
- Zoro # G1289694
- Country of Origin India
- Category Scissors
Dimensions
Size | 4 mm |
Details
Item | Disposable Biopsy Punch,Size 4.0mm,PK10 |
Description
Disposable Biopsy Punch,Size 4.0mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 13 Pt., #4, 4-1/4"L x 2-1/8"W, 1000/Pack (G10041)
- PARTNERS BRAND Bundling Stretch Film, 7 1/2" x 80 Gauge x 1000', Clear, 4/Case (TNB750)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08 (WL-TOOL-OR-08)
- POWERPLAY 18 in. x 1500 ft. Stretch Plastic Wrap Roll; 4 Piece (PO889205)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.5mm, PK10 (SDZR-0051)
- SURGICAL DESIGN Dispsbl Dermal Curette, Sterile, 4mm, PK10 (SDZR-0060)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.0mm, PK10 (SDZR-0050)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 8.0mm, PK10 (SDZR-0057)
- CYNAMED Disposable Lab Scalpels, Size 10, 10/BX (CYZR-0022)
- VON KLAUS Operating Scissors, 5 ½in, Straight, Tungsten Carbide, Sharp/Blunt (VK168-0500)
- SOUTHWIRE Scissors, Ambidextrous Hand, 6-1/4" L (58743740)
- Surgical Design Scissors