Shop All Scissors
Surgical Design
Disposable Biopsy Punch, Size 3.5mm, PK10
Mfr # SDZR-0053
Zoro # G1289730
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surgical Design
- MFR # SDZR-0053
- Zoro # G1289730
- Country of Origin India
- Category Scissors
Dimensions
Size | 3.5 mm |
Details
Item | Disposable Biopsy Punch,Size 3.5mm,PK10 |
Description
Disposable Biopsy Punch,Size 3.5mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Ryder Gold Metal 9 Slot Triangle Magazine File Holder, Desktop Organizer Sorter (HH-OHD16-GLD-MS)
- AVERY Avery Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Green, 450/Pack (5791)
- LABELWORKS PX Adapter for LW-PX750/LW-PX700/LW-PX400 (AST1116)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 9", Kraft, 25/Bundle (11R215)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.0mm, PK10 (SDZR-0050)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.5mm, PK10 (SDZR-0051)
- SURGICAL DESIGN Dispsbl Dermal Curette, Sterile, 4mm, PK10 (SDZR-0060)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 8.0mm, PK10 (SDZR-0057)
- 3M COMMERCIAL Scissors, Scotch, Precision (1447)
- CYNAMED Lister Bandage Scissors, 5.5", Flouride (CYZR-0083)
- UNIVERSAL Universal One Industrial Scissors, 8" Length, Straight, Black Carbon Coated Blades, Black/Blue (UNV92021***)
- Surgical Design Scissors