Shop All Scissors
Surgical Design
Disposable Biopsy Punch, Size 3.0mm, PK10
Mfr # SDZR-0052
Zoro # G1289685
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surgical Design
- MFR # SDZR-0052
- Zoro # G1289685
- Country of Origin India
- Category Scissors
Dimensions
Size | 3 mm |
Details
Item | Disposable Biopsy Punch,Size 3.0mm,PK10 |
Description
Disposable Biopsy Punch,Size 3.0mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- DACASSO Navy Blue Leatherette Enhanced Conference Room Organizer (AG-4690)
- VIBRA-TITE Tamper Detection Marker, Red (20241)
- DACASSO Dark Brown Bonded Leather 32" x 15" Desk Mat/Desk Pad - No Core Rollable (PR-3648)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.0mm, PK10 (SDZR-0050)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 8.0mm, PK10 (SDZR-0057)
- SURGICAL DESIGN Dispsbl Dermal Curette, Sterile, 4mm, PK10 (SDZR-0060)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.5mm, PK10 (SDZR-0051)
- FISKARS Shears, 12-1/2" Overall Length (710160-1002)
- CYNAMED EMT Shears, 7.25", Flouride, Green (CYZR-0074)
- MAPED Koopy Spring-Assisted Educational Scissors, 5in, PK 20 (137910)
- Surgical Design Scissors