Shop All Scissors
Surgical Design
Disposable Biopsy Punch, Size 2.5mm, PK10
Mfr # SDZR-0051
Zoro # G1289703
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surgical Design
- MFR # SDZR-0051
- Zoro # G1289703
- Country of Origin India
- Category Scissors
Dimensions
Size | 2.5mm |
Details
Item | Disposable Biopsy Punch,Size 2.5mm,PK10 |
Description
Disposable Biopsy Punch,Size 2.5mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAMAN PAPER Tissue Paper, 20 x 27, White, 480PK (.2(20X27)5RM)
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Ink (91694)
- NATIONAL HARDWARE Hartley 5 in. W X 11-1/4 in. L Storm Shine Steel Flat Strap (N800-017)
- ZORO SELECT Stretch Wrap, Blown, Standard, 12" W, Clear (PLBC1280)
- SURGICAL DESIGN Dispsbl Dermal Curette, Sterile, 4mm, PK10 (SDZR-0060)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 8.0mm, PK10 (SDZR-0057)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.0mm, PK10 (SDZR-0050)
- CYNAMED EMT Medical Shears, 7.25", Green (CYZR-0065)
- KNIPEX Industrial, Industrial Shears, 7-1/2 In. L (95 05 190)
- CYNAMED Strabismus Dissecting Scissors, 4.5", TC (CYZR-0172)
- CLAUSS Industrial, Industrial Shears, Left Hand (18320)
- Surgical Design Scissors