Shop All Scissors
Surgical Design
Disposable Biopsy Punch, Size 2.0mm, PK10
Mfr # SDZR-0050
Zoro # G1289642
product price: $63.59
/pk 10, $6.36/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surgical Design
- MFR # SDZR-0050
- Zoro # G1289642
- Country of Origin India
- Category Scissors
Dimensions
Size | 2 mm |
Details
Item | Disposable Biopsy Punch,Size 2.0mm,PK10 |
Description
Disposable Biopsy Punch,Size 2.0mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- C-LINE PRODUCTS Pressure Sensitive Badges, Border, Red, 3 12 x 2 14, 100BX Set of 10 BX, 1000PK (92264-CT)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT69)
- KLEIN TOOLS Large Broad Blade Utility Shear (22002)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 8.0mm, PK10 (SDZR-0057)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.5mm, PK10 (SDZR-0051)
- SURGICAL DESIGN Dispsbl Dermal Curette, Sterile, 4mm, PK10 (SDZR-0060)
- CYNAMED Eye Glasses Optician Tool Kit with Case (CYZR-0905)
- VON KLAUS 7.5in Lister Bandage Scissors, Von Klaus German Surgical Steel (VK140-2518)
- CRESCENT WISS HOUSEHOLD SCISSOR 3-1/2"" (W812)
- ECONOMY Economy OR, 4.5in, Sharp/Sharp/Straight (11-105 S/S)
- Surgical Design Scissors