Shop All Scissors
Surgical Design
Disposable Biopsy Punch, Size 1.5mm, PK10
Mfr # SDZR-0049
Zoro # G1289624
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surgical Design
- MFR # SDZR-0049
- Zoro # G1289624
- Country of Origin India
- Category Scissors
Dimensions
Size | 1.5 mm |
Details
Item | Disposable Biopsy Punch,Size 1.5mm,PK10 |
Description
Disposable Biopsy Punch,Size 1.5mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Toner Cartridge, 15000 Page, Yellow (6R1514)
- UNIVERSAL Award Plaque, 13 1/3" x 11", Mahogany (UNV76825)
- ZORO SELECT DOT Label, 4 In. H, Corrosive, 4 In. W, PK25 (8EZ69)
- HOUSE OF DOOLITTLE 22 x 17" Monthly Desk Pad Calendar, Ocean Blue (HOD12440)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.0mm, PK10 (SDZR-0050)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 8.0mm, PK10 (SDZR-0057)
- SURGICAL DESIGN Dispsbl Dermal Curette, Sterile, 4mm, PK10 (SDZR-0060)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.5mm, PK10 (SDZR-0051)
- JAMESON Electrician's Splicer Scissors (32-21NS)
- CLAUSS Carpet/Heavy Fabric, Carpet Shears, Bent (11360)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Manual Metal Shear, 12in Blade Length, .1875in Mild Steel Capacity (1005678)
- Surgical Design Scissors