Shop All Scissors
Surgical Design
Disposable Biopsy Punch, Size 1.0mm, PK10
Mfr # SDZR-0048
Zoro # G1289633
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surgical Design
- MFR # SDZR-0048
- Zoro # G1289633
- Country of Origin India
- Category Scissors
Dimensions
Size | 1 mm |
Details
Item | Disposable Biopsy Punch,Size 1.0mm,PK10 |
Description
Disposable Biopsy Punch,Size 1.0mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Flair Felt Tip Pens, Medium, Black, PK12, 12PK (84301)
- ZORO SELECT 26" x 10" Open Poly Bags, 2 mil, Clear (5DTJ4)
- ROLODEX Business Card Refills, Lined, PK100 (67553)
- RICOH Black Toner Cartridge 43K YLD (821255)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.5mm, PK10 (SDZR-0051)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.0mm, PK10 (SDZR-0050)
- SURGICAL DESIGN Dispsbl Dermal Curette, Sterile, 4mm, PK10 (SDZR-0060)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 8.0mm, PK10 (SDZR-0057)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK2 (13901)
- SCHOOL SMART V-Shape Training Scissors, Blunt Tip, 5 Inches, Yellow (084840)
- KLEIN TOOLS Single Serrated Blade Blunt Shear (23015)
- Surgical Design Scissors