Shop All Surge Protectors
Surge Trap
Surge Protector, 3 Phase, 480V
Mfr # STXR480D05
Zoro # G5526228
product price: $315.59
/ea
Free Shipping & Returns
$315.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Panel
- Phase 3
- Voltage 480V
- Voltage Protection Rating 1800V (L-G), 3000V (L-L)
- Filtering / Nonfiltering Nonfiltering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surge Trap
- MFR # STXR480D05
- Zoro # G5526228
- UPC # 782001469917
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3.35 in |
Depth | 4 in |
Width | 3.35 in |
Chase Nipple Size | 3/4 in |
Length (Straight Wireway) | 3.35 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Depth 4 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCENT UL SJOOW Portable Cord, 18 AWG, 16 Strand, 3C, CPE, Black, Sold by the FT (SJO1803OW-0/90CASC)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UY8)
- DAYTON Ovrload Rely, 48 to 65A, Class 10, Bimetllc (6ECA0)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVS)
- SURGE TRAP Surge Protector, 1 Phase, 120V (STXR120P05N)
- SURGE TRAP Surge Protector, 3 Phase, 347/600V (STXR600Y05N)
- SURGE TRAP Surge Protector, 1 Phase, 240V (STXR240P05N)
- SURGE TRAP Surge Protector, 3 Phase, 277/480V (STXR480Y05N)
- SURGE TRAP Surge Protector, 1 Phase, 120/240V (STXR240S05N)
- HUBBELL WIRING DEVICE-KELLEMS Ig5362Wsa Surge Supressor Recept White (IG5362WSA)
- CITEL Line Protector, 3 Phase, 277V, 2 (MSB10-480(UL))
- Surge Trap Power System Protection