Shop All Surge Protectors
Surge Trap
Surge Protector, 3 Phase, 347/600V
Mfr # STXR600Y05N
Zoro # G5527497
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Panel
- Phase 3
- Voltage 347/600V
- Voltage Protection Rating 1000V (N-G), 1500V (L-N), 2500V (L-G, L-L)
- Modes of Protection L-G, L-N, L-L, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surge Trap
- MFR # STXR600Y05N
- Zoro # G5527497
- UPC # 782001470005
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3.35 in |
Depth | 4 in |
Width | 3.35 in |
Chase Nipple Size | 3/4 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Depth 4 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Electrical Box Cover, 1 Gang, PVC (MW2570W)
- TECHFLEX Vinyl Fiberglass Grade A 7/8" BLK (VGA0.88BK)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW633)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0502)
- SURGE TRAP Surge Protector, 1 Phase, 120V (STXR120P05N)
- SURGE TRAP Surge Protector, 3 Phase, 277/480V (STXR480Y05N)
- SURGE TRAP Surge Protector, 1 Phase, 120/240V (STXR240S05N)
- DENT FIX EQUIPMENT Anti Zap Surge Protector (DF-601A)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480D07M)
- CITEL Surge Protector, 24V, 2 (MSP-VM24/RINJ)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y)
- Surge Trap Surge Protectors