Shop All Surge Protectors
Surge Trap
Surge Protector, 3 Phase, 277/480V
Mfr # STXR480Y05N
Zoro # G5526422
product price: $357.25
/ea
Free Shipping & Returns
$357.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Panel
- Phase 3
- Voltage 277/480V
- Voltage Protection Rating 1000V (H-N, L-N, N-G), 1800V (H-G, H-L, L-G, L-L)
- Modes of Protection L-G, L-L, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surge Trap
- MFR # STXR480Y05N
- Zoro # G5526422
- UPC # 782001469986
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3.35 in |
Depth | 4 in |
Width | 3.35 in |
Chase Nipple Size | 3/4 in |
Length (Straight Wireway) | 3.35 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Depth 4 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 40 to 360 psi, Standard Action (31UE3EXX)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2CB)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QG3EEX)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (LB100T-A)
- SURGE TRAP Surge Protector, 3 Phase, 347/600V (STXR600Y05N)
- SURGE TRAP Surge Protector, 1 Phase, 240V (STXR240P05N)
- SURGE TRAP Surge Protector, 1 Phase, 120/240V (STXR240S05N)
- SURGE TRAP Surge Protector, 1 Phase, 120V (STXR120P05N)
- PERLE SYSTEMS Dt-Lan-Cat.6+ Surge Protector (28810078)
- CITEL Surge Protector, 280V, 2 (DS240S-280DC)
- TYCON SYSTEMS 10Gbps 56V PoE Comp Surge Protector (TP-ESP-10G-POE)
- Surge Trap Surge Protectors