Shop All Surge Protectors
Surge Trap
Surge Protector, 3 Phase, 240V
Mfr # STXR240D05
Zoro # G5526404
product price: $315.59
/ea
Free Shipping & Returns
$315.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Panel
- Phase 3
- Voltage 240V
- Voltage Protection Rating 1200V (L-G), 2000V (L-L)
- Filtering / Nonfiltering Nonfiltering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surge Trap
- MFR # STXR240D05
- Zoro # G5526404
- UPC # 782001469900
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3.35 in |
Depth | 4 in |
Width | 3.35 in |
Chase Nipple Size | 3/4 in |
Length (Straight Wireway) | 3.35 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Depth 4 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/4 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 3/4 UR-25)
- GROTE Switch, Floor Mount Dimmer, 3 Terminal (82-2203)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/4" Insider Diameter - 100' Length - Black (FW025-100SP)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R31)
- SURGE TRAP Surge Protector, 3 Phase, 347/600V (STXR600Y05N)
- SURGE TRAP Surge Protector, 1 Phase, 240V (STXR240P05N)
- SURGE TRAP Surge Protector, 3 Phase, 277/480V (STXR480Y05N)
- SURGE TRAP Surge Protector, 1 Phase, 120/240V (STXR240S05N)
- SURGE TRAP Surge Protector, 1 Phase, 120V (STXR120P05N)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4, 100kA (TDX100M120/208)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 240 kA (MA4IMA24)
- Surge Trap Surge Protectors