Shop All Surge Protectors
Surge Trap
Surge Protector, 3 Phase, 120/208V
Mfr # STXR208Y05N
Zoro # G5525485
Free Shipping & Returns
$357.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Panel
- Phase 3
- Voltage 120/208V
- Voltage Protection Rating 1000V (H-N, L-N, N-G), 1800V (H-G, H-L, L-G, L-L)
- Modes of Protection L-G, L-N, L-L, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surge Trap
- MFR # STXR208Y05N
- Zoro # G5525485
- UPC # 782001469962
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3.35 in |
Depth | 4 in |
Width | 3.35 in |
Chase Nipple Size | 3/4 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Depth 4 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (XTMC9A10E)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 3ft (WL-J-NCW-Z-125-3FT-BK/WT)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., 2 Holes (XAPG29502)
- SCHNEIDER ELECTRIC Slim Interface Relay, 24V DC Coil Volts, 5 Pin, 1 C/O (RSL1GB4BD)
- SURGE TRAP Surge Protector, 1 Phase, 120V (STXR120P05N)
- SURGE TRAP Surge Protector, 3 Phase, 347/600V (STXR600Y05N)
- SURGE TRAP Surge Protector, 1 Phase, 240V (STXR240P05N)
- SURGE TRAP Surge Protector, 1 Phase, 120/240V (STXR240S05N)
- SURGE TRAP Surge Protector, 3 Phase, 277/480V (STXR480Y05N)
- SOLAHD Surge Protector, 1 Phase, 240V, 3 Poles, 2 (STV25K24S)
- APC SURG SUPRSOR 8OUT BLACK (APWC20B)
- Surge Trap Power System Protection