Shop All Surge Protectors
Surge Trap
Surge Protector, 1 Phase, 240V
Mfr # STXR240P05N
Zoro # G5526246
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Panel
- Phase 1
- Voltage 240V
- Voltage Protection Rating 1000V (H-N, L-N, N-G), 1800V (H-G, H-L, L-G, L-L)
- Modes of Protection L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surge Trap
- MFR # STXR240P05N
- Zoro # G5526246
- UPC # 782001492281
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3.35 in |
Depth | 4 in |
Width | 3.35 in |
Chase Nipple Size | 3/4 in |
Length (Straight Wireway) | 3.35 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Depth 4 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 10, 3P, 690V (LRD3357)
- ZORO SELECT Power Cord, 5-15P, SVT, 6 ft., Blk, 10A, 18/3 (5XFP1ID)
- PANDUIT Ferrule, 20 AWG, PP, 3/8in., PK500 (FSD75-6-D)
- FASTLANE Cable Protector, 1Channel, 10-7/8"W, Yellow (FL1X4-Y)
- SURGE TRAP Surge Protector, 3 Phase, 277/480V (STXR480Y05N)
- SURGE TRAP Surge Protector, 1 Phase, 120/240V (STXR240S05N)
- SURGE TRAP Surge Protector, 1 Phase, 120V (STXR120P05N)
- SURGE TRAP Surge Protector, 3 Phase, 347/600V (STXR600Y05N)
- QUICKCABLE Surge Protector, 12V (602700-001)
- BRYANT Surge Suppressor, 1 Phase, 2 Poles (21254SLA)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-A)
- Surge Trap Power System Protection