Shop All Surge Protectors
Surge Trap
Surge Protector, 1 Phase, 120V
Mfr # STXR120P05N
Zoro # G5524645
original price:
$189.29
4% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Panel
- Phase 1
- Voltage 120V
- Voltage Protection Rating 1200V (L-G), 600V (N-G), 700V (L-N)
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surge Trap
- MFR # STXR120P05N
- Zoro # G5524645
- UPC # 782001474294
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3.35 in |
Depth | 4 in |
Width | 3.35 in |
Chase Nipple Size | 3/4 in |
Length (Straight Wireway) | 3.35 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Depth 4 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 1 CO, 0.05s...10min, delay on de energization, 24...240V AC DC (RE22R1KMR)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCL-GF)
- TEMPCO Thermocouple Probe, Type J (TCP10221)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CR)
- SURGE TRAP Surge Protector, 3 Phase, 347/600V (STXR600Y05N)
- SURGE TRAP Surge Protector, 1 Phase, 120/240V (STXR240S05N)
- SURGE TRAP Surge Protector, 3 Phase, 277/480V (STXR480Y05N)
- SURGE TRAP Surge Protector, 1 Phase, 240V (STXR240P05N)
- CITEL Line Protector, 24V, 4 (DLA2-24D3)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- INTERMATIC Type 1 or Type 2 Surge Protective Device (IG1240RC3)
- Surge Trap Surge Protectors