Shop All Surge Protectors
Surge Trap
Surge Protector, 1 Phase, 120/240V
Mfr # STXR240S05N
Zoro # G5527366
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Panel
- Phase 1
- Voltage 120/240V
- Voltage Protection Rating 1000V (H-N, L-N, N-G), 1800V (H-G, H-L, L-G, L-L)
- Modes of Protection L-G, L-L, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surge Trap
- MFR # STXR240S05N
- Zoro # G5527366
- UPC # 782001469894
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3.35 in |
Depth | 4 in |
Width | 3.35 in |
Chase Nipple Size | 3/4 in |
Length (Straight Wireway) | 3.35 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Depth 4 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 3A, 600V AC, Non-Indicating (FLSR003)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" to 3/8" Stud PK50 (10-108)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.1to1A, 24to240VAC, Mounting: Din Rail (841CS1-UNI)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59)
- SURGE TRAP Surge Protector, 3 Phase, 347/600V (STXR600Y05N)
- SURGE TRAP Surge Protector, 3 Phase, 277/480V (STXR480Y05N)
- SURGE TRAP Surge Protector, 1 Phase, 120V (STXR120P05N)
- SURGE TRAP Surge Protector, 1 Phase, 240V (STXR240P05N)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (TPS3A12100X02)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 50kA (CVX050-240S)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- Surge Trap Surge Protectors