Shop All Bump Caps
Surflex
Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Polycotton, Hook-and-Loop Suspension, Beige
Mfr # SCARAP2BGE
Zoro # G4644561
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Hat Size 7 to 7-3/4
- Head Protection Material Inner ABS Polymer, Outer Polycotton
- Color Beige
- Suspension Adjustment Type Hook-and-Loop
- Head Protection Style Short Brim Baseball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 7 to 7-3/4 |
Details
Item | Bump Cap |
Head Protection Material | Inner ABS Polymer, Outer Polycotton |
Color | Beige |
Suspension Adjustment Type | Hook-and-Loop |
Head Protection Style | Short Brim Baseball |
Head Protection Venting | Yes |
Head Protection Graphics | No Graphics |
Accessory Mounting Options | None |
Head Protection Brand | SURFLEX |
Includes LED Lights | No |
Number of Suspension Points | Hook-and-Loop Strap |
Description
Bump Cap, Head Protection Style Short Brim Baseball, Head Protection Color Beige, Head Protection Material Inner ABS Polymer, Outer Polycotton, Fits Hat Size 7 to 7-3/4, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, 2XL, PR1 (4067-XXL (11))
- AZAR DISPLAYS 18"W x 24"H Hanging Poster Frame (172738)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40086)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, L, 50 PK (5558PF-L)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Black (SCARAP4BLK)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Yellow (SCARAP1YLW)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, White (SCARAP1WHT)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Polycotton, Hook-and-Loop Suspension, Green (SCARAP1GRN)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Black (SCARAP3BLK)
- SURFLEX Bump Cap, Baseball, Inner Shell ABS, Outer Cotton, Fits Hat Size 7 to 7-3/4 (SCARTR5-NVY)
- ERB SAFETY ERB® Vented Bump Cap, 4-Point Suspension, Hi-Viz Lime, 19125 (19125)
- Surflex Bump Caps