Shop All Bump Caps
Surflex
Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Navy
Mfr # SCARAP2NVY
Zoro # G4644586
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size 7 to 7-3/4
- Head Protection Material Inner ABS Polymer, Outer Nylon
- Color Navy
- Suspension Adjustment Type Hook-and-Loop
- Head Protection Style Short Brim Baseball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 7 to 7-3/4 |
Details
Item | Bump Cap |
Head Protection Material | Inner ABS Polymer, Outer Nylon |
Color | Navy |
Suspension Adjustment Type | Hook-and-Loop |
Head Protection Style | Short Brim Baseball |
Head Protection Venting | Yes |
Head Protection Graphics | No Graphics |
Accessory Mounting Options | None |
Includes LED Lights | No |
Head Protection Brand | SURFLEX |
Number of Suspension Points | Hook-and-Loop Strap |
Description
Bump Cap, Head Protection Style Short Brim Baseball, Head Protection Color Dark Blue, Head Protection Material Inner ABS Polymer, Outer Nylon, Fits Hat Size 7 to 7-3/4, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, XL, PR (G45RTRF01012)
- IMPACTO Overshoe, Men, 2XL, Pull On, Blk/Grn, PVC, PR (TTXXL)
- DUNLOP Size 15 Men's Steel Rubber Boot, Black (8990800)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (2CEA2)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Polycotton, Hook-and-Loop Suspension, Beige (SCARAP2BGE)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Polycotton, Hook-and-Loop Suspension, Green (SCARAP1GRN)
- SURFLEX Bump Cap, Baseball, Inner Shell ABS, Outer Cotton, Fits Hat Size 7 to 7-3/4 (SCARTR5-NVY)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Black (SCARAP2BLK)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, White (SCARAP1WHT)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Orange (SCARAP1ORG)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Hi-Visibility Lime (8950)
- Surflex Bump Caps