Shop All Bump Caps
Surflex
Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Black
Mfr # SCARAP4BLK
Zoro # G4644622
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Hat Size 7 to 7-3/4
- Head Protection Material Inner ABS Polymer, Outer Nylon
- Suspension Adjustment Type Hook-and-Loop
- Head Protection Style Short Brim Baseball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 7 to 7-3/4 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bump Cap |
Head Protection Material | Inner ABS Polymer, Outer Nylon |
Color | Black |
Suspension Adjustment Type | Hook-and-Loop |
Head Protection Style | Short Brim Baseball |
Head Protection Venting | Yes |
Head Protection Graphics | No Graphics |
Includes LED Lights | Yes |
Head Protection Brand | SURFLEX |
Accessory Mounting Options | None |
Number of Suspension Points | Hook-and-Loop Strap |
Description
Bump Cap, Head Protection Style Short Brim Baseball, Head Protection Color Black, Head Protection Material Inner ABS Polymer, Outer Nylon, Fits Hat Size 7 to 7-3/4, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights Yes, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Hook-and-Loop
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Yellow Metal Safety Can, Type ll AccuFlow, 5 Gallon, with 5/8" x 9" Flexible Metal Hose, for Diesel (7250220)
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY3X0006TV)
- FARADAY BELL 120V-AC HORNS, SIRENS AND BUZZER (4496B62112060)
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, White, PK144 (HN5WTM)
- SURFLEX Bump Cap, Baseball, Inner Shell ABS, Outer Cotton, Fits Hat Size 7 to 7-3/4 (SCARTR5-NVY)
- SURFLEX Bump Cap, Baseball, Inner ABS Polymer, Outer Twill, Hook-and-Loop Suspension, Blue (SCARCK1NVY)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Yellow (SCARAP1YLW)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Orange (SCARAP1ORG)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, White (SCARAP1WHT)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Red (SCARAP1RED)
- ERB SAFETY ERB„¢ 19118 Vented 4-Point Suspension Bump Cap, Green (19118)
- Surflex Bump Caps