Shop All Bump Caps
Surflex
Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Black
Mfr # SCARAP3BLK
Zoro # G4644604
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size 7 to 7-3/4
- Head Protection Material Inner ABS Polymer, Outer Nylon
- Suspension Adjustment Type Hook-and-Loop
- Head Protection Style Short Brim Baseball
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 7 to 7-3/4 |
Details
Item | Bump Cap |
Head Protection Material | Inner ABS Polymer, Outer Nylon |
Color | Black |
Suspension Adjustment Type | Hook-and-Loop |
Head Protection Style | Short Brim Baseball |
Head Protection Venting | Yes |
Includes LED Lights | No |
Head Protection Graphics | No Graphics |
Head Protection Brand | SURFLEX |
Accessory Mounting Options | None |
Number of Suspension Points | Hook-and-Loop Strap |
Description
Bump Cap, Head Protection Style Short Brim Baseball, Head Protection Color Black, Head Protection Material Inner ABS Polymer, Outer Nylon, Fits Hat Size 7 to 7-3/4, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 18 in L, White (CTSS-2-18TH)
- BULBHEAD MASK ENHANCER ASST 6PK (15314-12)
- WEST CHESTER PROTECTIVE GEAR FR Welding Apron, Cotton, 36", Green Sateen (7080/36)
- BERNE Coverall, Deluxe, Insulated, Medium, Tall (I417)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Black (SCARAP2BLK)
- SURFLEX Bump Cap, Baseball, Inner Shell ABS, Outer Cotton, Fits Hat Size 7 to 7-3/4 (SCARTR5-NVY)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Black (SCARAP4BLK)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Yellow (SCARAP1YLW)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Polycotton, Hook-and-Loop Suspension, Beige (SCARAP2BGE)
- SURFLEX Bump Cap, Baseball, Inner ABS Polymer, Outer Twill, Hook-and-Loop Suspension, Blue (SCARCK1NVY)
- HONEYWELL NORTH Bump Cap, Front Brim, Polyethylene, Pin Lock Suspension, Navy, Fits Hat Size One Size Fits Most (BC86080000)
- Surflex Bump Caps