Shop All Protective Floor Coverings
Surface Shields
Surface Sled Kit, 63 in.L, Red
Mfr # SLEDKIT
Zoro # G0096376
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.25 ft
- Width 6.25 in
- Material Foam/Plastic
- Thickness 1 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surface Shields
- MFR # SLEDKIT
- Zoro # G0096376
- UPC # 796976123965
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 5.25 ft |
Width | 6.25 in |
Details
Item | Surface Sled Kit |
Material | Foam/Plastic |
Thickness | 1 in |
Color | White |
Includes | (2) Handles, (8) 1 ft Sleds, Canvas Bag |
Runner Material | Plastic |
Pad Material | Foam |
Description
Surface Sled Kit, Color White, Includes (2) Handles, (8) 1 ft Sleds, Canvas Bag, Length 5.25 ft, Material Foam/Plastic, Pad Material Foam, Runner Material Plastic, Thickness 1 in, Width 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLISTEN Disposer Care Garbage Disposal Foaming Cleaner, Lemon Scent, 4 Uses (DP06N-PB)
- GUMWAND INC Gumwand Brass Brush, 10 Brushes - GW3 (GW3)
- DATAVAC Replacement Bags for Pro Cleaning Systems, PK5 (120-024101)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Green, Plastic (45892)
- SURFACE SHIELDS SURFACE PROTECT 24""X50' (MU2450W)
- SURFACE SHIELDS PROT FLR RAM BOARD 38INX100FT (46 RB 38-100)
- SURFACE SHIELDS Floor Protection, 36 In. x 250 Ft., Green (FS36250)
- SURFACE SHIELDS Sled Handle, 30 in.L, Gray, PK2 (APH)
- SURFACE SHIELDS Carpet Protection, 36 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36500)
- SURFACE SHIELDS Carpet Protection, 36 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36200)
- POLAR PLASTICS Construction Film, 6x100, 3mil, Clear (C63)
- Surface Shields Protective Floor Coverings