Shop All Protective Floor Coverings
Surface Shields
Surface Sled, 10 in.L, White, PK4
Mfr # APH1
Zoro # G0096367
product price: $28.59
/pk 4, $7.15/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 53/64 ft
- Material Foam Pad/Plastic Runner
- Thickness 1,000 mil
- Color White
- Includes (4) 1 ft Sleds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surface Shields
- MFR # APH1
- Zoro # G0096367
- UPC # 796976123941
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 53/64 ft |
Width | 6 in |
Details
Item | Surface Sled |
Material | Foam Pad/Plastic Runner |
Thickness | 1,000 mil |
Color | White |
Includes | (4) 1 ft Sleds |
Pad Material | Foam |
Runner Material | Plastic |
Description
Surface Sled, Color White, Includes (4) 1 ft Sleds, Length 9.9375 in, Material Foam/Plastic, Pad Material Foam, Runner Material Plastic, Thickness 1 in, Width 6 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Mark Remover, 1 qt. Bottle, Unscented (7010384720)
- NANO MAGIC Home Glass Cleaning Spray 32oz Bottle, 1ct (68322NMHG)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum Kit (5.0Ah) (XCV11T)
- ZEP Zep Fresh Clean Scent All Purpose Cleaning Vinegar Liquid 1 gal (R48410)
- SURFACE SHIELDS Surface Sled, 18 in.LWhite, PK4 (AP1)
- SURFACE SHIELDS Floor Protection, 24 In. x 500 Ft., Green (FS24500)
- SURFACE SHIELDS Sled Handle, 30 in.L, Gray, PK2 (APH)
- SURFACE SHIELDS Floor Protection, 24 In. x 200 Ft., Green (FS24200L)
- SURFACE SHIELDS Adjustable Film Dispenser, 54-1/2 in.L (A2436)
- SURFACE SHIELDS Carpet Protection, 48 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS48500)
- POLAR PLASTICS Construction Film, 4 mil, 20x50, Clr (GRC2050)
- Surface Shields Protective Floor Coverings