Shop All Protective Floor Coverings
Surface Shields
Sled Handle, 30 in.L, Gray, PK2
Mfr # APH
Zoro # G0096321
product price: $16.19
/pk 2, $8.10/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft 6 in
- Width 4 1/2 in
- Thickness 250 mil
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surface Shields
- MFR # APH
- Zoro # G0096321
- UPC # 796976395126
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 2 ft 6 in |
Width | 4 1/2 in |
Details
Item | Sled Handle |
Thickness | 250 mil |
Material | Steel |
Color | White |
Includes | (2) Handles |
Pad Material | Foam |
Runner Material | Plastic |
Compatible with Manufacturer Part Number | AP1, AP4, AP6, APH1, SLEDKIT |
Description
Sled Handle, Color White, Compatible with Grainger Part Number 39UM51, 39UM52, 39UM54, 39UM56, 39UM57, Compatible with Manufacturer Part Number AP1, AP4, AP6, APH1, SLEDKIT, Includes (2) Handles, Length 2.5 ft, Material Foam/Plastic, Pad Material Foam, Runner Material Plastic, Thickness 1/4 in, Width 4.5 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Cucumber Melon, 1.62 oz, PK6 (FG402470)
- KRUD KUTTER Carpet Cleaner, 1 gal., Fresh, Bottle (CR012)
- UNGER 6 in String Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Blue, Microfiber (ST45B)
- GLOBAL INDUSTRIAL Automatic Hand Sanitizer/Liquid Soap Dispenser, 1000 ml Capacity, 5inL x 4-3/4inW x 10-5/8inH (695801)
- SURFACE SHIELDS Adjustable Film Dispenser, 60 in.L (A3660)
- SURFACE SHIELDS Carpet Protection, 21 In. x 200 Ft., Clear (CS21200)
- SURFACE SHIELDS NeoShield Floor Protection 1.5 mil X 27 in. W X 20 ft. L Rubber Red 1 (NSR2720)
- SURFACE SHIELDS 3 mil Duct Protection Film, 36 in W x 200 ft L, Adhesive Back, Blue (DCR336200B)
- SURFACE SHIELDS Floor Protection, 24 In. x 500 Ft., Green (FS24500)
- SURFACE SHIELDS Floor Protection, 96 In. x 300 Ft, Natural (WS96300)
- POLAR PLASTICS Construction Film, 20x100, 3Mil, Clear (C203)
- Surface Shields Protective Floor Coverings