Shop All Protective Floor Coverings
Surface Shields
Kraft Shield Floor & Wall Protection 35in x 144ft Roll
Mfr # KP35144
Zoro # G211891883
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surface Shields
- MFR # KP35144
- Zoro # G211891883
- Country of Origin China
- Category Protective Floor Coverings
Description
Surface Shields KP35144 Kraft Shield Floor & Wall Protection 35in x 144ft Roll Kraft Shield construction grade kraft paper is an excellent resource for professional contractors. It is the preferred alternative to Red Rosin paper. Contractors rely on kraft paper to protect floORg, cabinets and counter tops from foot traffic, paint and spills without the fear of staining. Kraft Shield is 100% organic and is biodegradable making it an easy choice for environmentally conscious individuals. Instructions: Place on desired surface and unroll. Cut to Length with utility knife. Seammultiple pieces together with tape for larger areas. Do not adhere tapedirectly to floors. When finished, roll up Kraft Shield and discard. Handling & Storage: Store at room temperature. Avoid high humid environments. Specifications: Available Colors Natural Recyclable Yes Reusable Yes Material Type Paper Breathable Yes Adhesive No Liquid Resistant No Flame Retardant No Surface Shields BLDLS38100 Builder Board 38in x 100ft RollThe most durable paper board on the market with a True Density, rating of 3.3. Builder Board replaces the need for large, bulky sheets of masonite and rolls out fast and flat. With Liquid Shield technology, Builder Board is also spill proof. It defends against water, paint, mud and more. Itfts also 100% recyclable. Builder Board is sold as a 38in x 100ft roll. Just one roll will cover the same area as 10 sheets of masonite. Promote your business with our custom printing. Surface Shields can print your logo directly on the board and the label will also be designed to reflect your brand. Contact our customer service center with any questions or quote requests. Specifications: Available ColorsNaturalRecyclableYesReusableYesMaterial TypePaperBreathableYesAdhesiveNoLiquid ResistantYesFlame RetardantNo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXSTEP COMMERCIAL PRODUCTS Global Industrial„¢ Large Blue Looped Mop Head, Narrow Band (97157-NB-PL)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style A, Non-Lockout wo Locknut, Steel Hardened (K0339.1410A7)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Blue, Resin, 1 Openings (1829398)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Orange, Plastic (41857)
- SURFACE SHIELDS Floor Protection, 72 In. x 300 Ft, Natural (WS72300)
- SURFACE SHIELDS 24 in Wide Duct Protection Film, 3 mil Thick, 200 ft Lg, Blue, Adhesive Backed (DCR324200B)
- SURFACE SHIELDS Floor Protection, 27 In. x 20 Ft., Red (NSR2720)
- SURFACE SHIELDS Carpet Protection, 21 In. x 300 Ft., Clear (CS21300)
- SURFACE SHIELDS AllPurpose Floor Protection, 45 ft L, 40 in W, PET Fiber, Blue (MS4045)
- SURFACE SHIELDS Carpet Protection, 24 In. x 100 Ft., Clear (CS24100)
- PLASTICOVER Crpt Film Applictr, Blu, 24, 36 or 48 In W (PCA243648)
- Surface Shields Protective Floor Coverings