Shop All Protective Floor Coverings
Surface Shields
Floor Protection Paper, 35 in. x 144 ft.
Mfr # 35140/25
Zoro # G4672604
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 144 ft
- Width 35 in
- Material Paper
- Thickness 7.5 mil
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surface Shields
- MFR # 35140/25
- Zoro # G4672604
- UPC # 796976018049
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 144 ft |
Width | 35 in |
Details
Item | Floor Protection Paper |
Material | Paper |
Thickness | 7.5 mil |
Color | Natural |
For Use With | All Paints and Spills |
Slip-Resistant | No |
Backing Construction | Paper |
Compatible Surface Type | Cabinets, Counter Tops, Floors |
Reusable | Yes |
Product Type | Surface Protection Paper |
Fire-Resistant | No |
Duty Rating | Heavy Duty |
Adhesive Backing | Non-Adhesive |
Recyclable | Yes |
Application | Surface Protection |
Coverage Area | 420 sq ft |
Leak-Resistant | No |
Product Form | Roll |
Description
Floor Protection Paper, Thickness 7.5 mil, Length 144 ft, Width 35 in, Material Paper, Color Natural, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Surface Protection, Backing Construction Paper, Compatible Surface Type Cabinets, Counter Tops, Floors, Coverage Area 420 sq ft, For Use With All Paints and Spills, Product Form Roll, Product Type Surface Protection Paper, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES 9 gal Shredder Bags, Clear, 100 PK (FEL36053)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900014)
- HERITAGE 32 gal Trash Bags, 0.90 mil (23 Micron), Black, 100 PK (HERH6644TKR01)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD200S)
- SURFACE SHIELDS Floor Protection Board, 38x100 (BLDLS38100)
- SURFACE SHIELDS Surface Sled, 10 in.L, White, PK4 (APH1)
- SURFACE SHIELDS Adjustable Film Dispenser, 54-1/2 in.L (A2436)
- SURFACE SHIELDS Floor Protection, 24 In. x 200 Ft., Green (FS24200L)
- SURFACE SHIELDS 24 in Wide Duct Protection Film, 3 mil Thick, 200 ft Lg, Blue, Adhesive Backed (DCR324200B)
- SURFACE SHIELDS Floor Protection, 96 In. x 300 Ft, Natural (WS96300)
- TAPE LOGIC Tape Logic® Cabinet Protection Tape, 2.2 Mil, 36" x 200', Clear, 1/Case (T963611220)
- Surface Shields Protective Floor Coverings