Shop All Protective Floor Coverings
Surface Shields
Floor Protection Board, 38x100
Mfr # BLDLS38100
Zoro # G4315367
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Width 38 in
- Material Paper
- Thickness 45 mil
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surface Shields
- MFR # BLDLS38100
- Zoro # G4315367
- UPC # 796976018025
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 38 in |
Details
Item | Floor Protection Board |
Material | Paper |
Thickness | 45 mil |
Color | Natural |
For Use With | All Paints, Mud, Water |
Reusable | Yes |
Application | Floor Protection |
Resistance Properties | Liquid Resistant |
Basis Weight | 139 lb |
Coverage Area | 316.67 sq ft |
Compatible Surface Material | Carpet, Colored Concrete, Granite, Linoleum, Marble, Stone, Terrazzo, Tile, Travertine, Wood |
Duty Rating | Extra Heavy Duty |
Recyclable | Yes |
Product Type | Surface Protection Board |
Slip-Resistant | No |
Adhesive Backing | Non-Adhesive |
Fire-Resistant | No |
Product Form | Roll |
Backing Construction | Paper |
Leak-Resistant | Yes |
Compatible Surface Type | Cabinets, Counter Tops, Floors, Walls |
Description
Floor Protection Board, Thickness 45 mil, Length 100 ft, Width 38 in, Material Paper, Color Natural, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Backing Construction Paper, Basis Weight 139 lb, Compatible Surface Material Carpet, Colored Concrete, Granite, Linoleum, Marble, Stone, Terrazzo, Tile, Travertine, Wood, Compatible Surface Type Cabinets, Counter Tops, Floors, Walls, Coverage Area 316.67 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Wypall X70 Perforated Wipes, Jumbo Roll, 12-1/2" X 13-2/5", White, 870/Roll - KIM41600 (41600)
- UNGER Duster Telescoping Pole Kit, 11'Long, Aluminum/Cream (UNG95021)
- GEORGIA-PACIFIC Georgia-Pacific Automatic Touchless Industrial Hand Cleaner Dispenser, Blue, 1 Dispenser (54010)
- ZEP Dishwasher Rinse Additive, Pail, Sz 5 gal. (155835)
- SURFACE SHIELDS Floor Protection, 36 In. x 300 Ft, Natural (WS36300)
- SURFACE SHIELDS Floor Protection, 24 In. x 500 Ft., Green (FS24500)
- SURFACE SHIELDS Adjustable Film Dispenser, 54-1/2 in.L (A2436)
- SURFACE SHIELDS Carpet Protection, 30 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS30200)
- SURFACE SHIELDS Surface Sled Kit, 63 in.L, Red (SLEDKIT)
- SURFACE SHIELDS 3 mil Duct Protection Film, 36 in W x 200 ft L, Adhesive Back, Blue (DCR336200B)
- ZIP-UP 36" Carpet Film Applicator (CFA36)
- Surface Shields Protective Floor Coverings