Shop All Protective Floor Coverings
Surface Shields
Floor Protection, 72 In. x 300 Ft, Natural
Mfr # WS72300
Zoro # G5182676
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 ft
- Thickness 2 mil
- Material Fiberglass, Paper
- Color Natural
- For Use With All Paints, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surface Shields
- MFR # WS72300
- Zoro # G5182676
- UPC # 796976018711
- Country of Origin Multiple
- Category Protective Floor Coverings
Dimensions
Length | 300 ft |
Width | 6 ft |
Details
Item | Floor Protection |
Thickness | 2 mil |
Material | Fiberglass, Paper |
Color | Natural |
For Use With | All Paints, Water |
Backing Construction | Paper |
Duty Rating | Light Duty |
Fire-Resistant | No |
Application | Floor Protection |
Coverage Area | 1,800 sq ft |
Product Form | Roll |
Recyclable | No |
Resistance Properties | Liquid Resistant |
Slip-Resistant | No |
Adhesive Backing | Non-Adhesive |
Reusable | No |
Compatible Surface Type | Floors |
Product Type | Surface Protection Paper |
Leak-Resistant | Yes |
Compatible Surface Material | Ceramic Tile, Hardwood, Marble, Travertine |
Description
Floor Protection, Thickness 2 mil, Length 300 ft, Width 6 ft, Material Fiberglass, Paper, Color Natural, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Application Floor Protection, Backing Construction Paper, Compatible Surface Material Ceramic Tile, Hardwood, Marble, Travertine, Compatible Surface Type Floors, Coverage Area 1,800 sq ft, For Use With All Paints, Water, Product Form Roll, Product Type Surface Protection Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Wet/Dry Vacuum Accessory Kit (N668)
- NOBLES Rear Squeegee Blade, Linatex Material (1203953)
- UNGER Complete MonsoonPlus Stripwasher 14 Inch (EH350,MS350)
- BAHCO Steel Wire Brush, Wood (782-U)
- SURFACE SHIELDS Floor Protection, 96 In. x 300 Ft, Natural (WS96300)
- SURFACE SHIELDS Floor Protection, 36 In. x 300 Ft, Natural (WS36300)
- SURFACE SHIELDS Floor Protection, 60 In. x 300 Ft, Natural (WS60300)
- SURFACE SHIELDS Floor Protection Board, 38x100 (BLDLS38100)
- SURFACE SHIELDS Carpet Protection, 48 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS48500)
- SURFACE SHIELDS Carpet Protection, 36 In W x 250 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36250)
- POLAR PLASTICS Construction Film, Roll, 1.5 Mil, Clear (C8415)
- Surface Shields Protective Floor Coverings