Shop All Protective Floor Coverings
This Product is Discontinued
Surface Shields
Floor Protection, 54 ft.L, Blue (Discontinued)
Mfr # MS4054
Zoro # G0096349
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 54 ft
- Width 40 in
- Thickness 110 mil
- Material Polyethylene
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surface Shields
- MFR # MS4054
- Zoro # G0096349
- UPC # 796976113973
- Country of Origin Netherlands
- Category Protective Floor Coverings
Dimensions
Length | 54 ft |
Width | 40 in |
Details
Item | Floor Protection |
Thickness | 110 mil |
Material | Polyethylene |
Color | Blue |
For Use With | Dirt, Liquids, Moisture |
Application | Surface Protection |
Recyclable | No |
Coverage Area | 180 sq ft |
Adhesive Backing | Adhesive Backed |
Backing Construction | Fiber |
Product Form | Roll |
Slip-Resistant | No |
Duty Rating | Extra Heavy Duty |
Compatible Surface Type | Floors |
Leak-Resistant | Yes |
Resistance Properties | Liquid Resistant |
Reusable | Yes |
Product Type | Surface Protection Mat |
Fire-Resistant | No |
Description
Floor Protection, Thickness 110 mil, Length 54 ft, Width 40 in, Material Polyethylene, Color Blue, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable No, Application Surface Protection, Backing Construction Fiber, Compatible Surface Type Floors, Coverage Area 180 sq ft, For Use With Dirt, Liquids, Moisture, Product Form Roll, Product Type Surface Protection Mat, Resistance Properties Liquid Resistant, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.