Shop All Protective Floor Coverings
Surface Shields
Floor Protection, 48 In. x 100 Ft., Black
Mfr # PS48100
Zoro # G5182554
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Width 4 ft
- Thickness 2 mil
- Material Non-Woven Polypropylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surface Shields
- MFR # PS48100
- Zoro # G5182554
- UPC # 796976042457
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 4 ft |
Details
Item | Floor Protection |
Thickness | 2 mil |
Material | Non-Woven Polypropylene |
Color | Black |
Standards | ASTM 5035, ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D5035 |
For Use With | Liquids |
Application | Surface Protection |
Backing Construction | Fiber |
Compatible Surface Material | Carpet, Ceramic Tile, Granite, Hardwood, Marble |
Fire-Resistant | No |
Resistance Properties | Liquid Resistant |
Compatible Surface Type | Counter Tops, Floors |
Coverage Area | 400 sq ft |
Duty Rating | Light Duty |
Reusable | Yes |
Adhesive Backing | Non-Adhesive |
Leak-Resistant | Yes |
Product Type | Surface Protection Mat |
Product Form | Roll |
Recyclable | No |
Slip-Resistant | Yes |
Description
Floor Protection, Thickness 2 mil, Length 100 ft, Width 4 ft, Material Non-Woven Polypropylene, Color Black, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Application Surface Protection, Backing Construction Fiber, Compatible Surface Material Carpet, Ceramic Tile, Granite, Hardwood, Marble, Compatible Surface Type Counter Tops, Floors, Coverage Area 400 sq ft, For Use With Liquids, Product Form Roll, Product Type Surface Protection Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED 20 gal - 30 gal Trash Bags, 30 in x 36 in, 1 Mil, Clear, 250 PK (781152)
- TOUGH GUY 2 1/2 in W Scratch Brush, 4 1/8 in L Handle, 5 1/4 in L Brush, Brass, Plastic, 9 27/32 in L Overall (54VL38)
- UNGER Floor Squeegee, Straight Double, 18" W (MW450)
- PROTEAM Extension Cord, 14 ga., 50 ft., Yellow (833432)
- SURFACE SHIELDS Carpet Protection, 24 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS24200L)
- SURFACE SHIELDS Adjustable Film Dispenser, 54-1/2 in.L (A2436)
- SURFACE SHIELDS Floor Protection, 27 In. x 180 Ft., Blue (NSB27180)
- SURFACE SHIELDS NeoShield Floor Protection 1.5 mil X 27 in. W X 20 ft. L Rubber Red 1 (NSR2720)
- SURFACE SHIELDS Carpet Protection, 21 In. x 300 Ft., Clear (CS21300)
- SURFACE SHIELDS Carpet Shield 24 In. x 50 Ft. Self-Adhesive Film Floor Protector (CS2450S)
- POLAR PLASTICS Construction Film, Roll, 6 Mil, Black (B206)
- Surface Shields Protective Floor Coverings