No Product Image Available
Surface Shields

Floor Protection, 393 ft. L, 36" W, Gray (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Protective Floor Coverings

Key Features

  • Length 393 ft
  • Width 36 in
  • Thickness 10 mil
  • Material Plastic
  • Color Gray
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 393 ft
Width 36 in
Roll Dia. 10 in
Roll Diameter 10 in

Description

Floor Protection, Thickness 10 mil, Length 393 ft, Width 36 in, Material Plastic, Color Gray, Fire-Resistant Yes, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable Yes, Application Floor Protection, Backing Construction Film, Basis Weight 22 lb, Compatible Surface Type Floors, Coverage Area 1,179 sq ft, For Use With Industrial, Laboratory, Medical, Nautical and Military Floor Surface, Product Form Roll, Product Type Surface Protection Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.