Shop All Protective Floor Coverings
Surface Shields
Floor Protection, 27 In. x 20 Ft., Red
Mfr # NSR2720
Zoro # G5280405
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27 in
- Thickness 59 mil
- Material Polyester
- Color Red
- For Use With Foot Traffic, High Impact Drops and Spills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surface Shields
- MFR # NSR2720
- Zoro # G5280405
- UPC # 796976041467
- Country of Origin Multiple
- Category Protective Floor Coverings
Dimensions
Length | 20 ft |
Width | 27 in |
Details
Item | Floor Protection |
Thickness | 59 mil |
Material | Polyester |
Color | Red |
For Use With | Foot Traffic, High Impact Drops and Spills |
Compatible Surface Type | Floors |
Leak-Resistant | Yes |
Slip-Resistant | Yes |
Duty Rating | Extra Heavy Duty |
Resistance Properties | Liquid Resistant |
Product Type | Surface Protection Mat |
Coverage Area | 45 sq ft |
Reusable | Yes |
Recyclable | No |
Compatible Surface Material | Carpet, Ceramic Tile, Hardwood, Linoleum |
Product Form | Roll |
Fire-Resistant | No |
Backing Construction | Rubber |
Application | Floor Protection |
Adhesive Backing | Non-Adhesive |
Description
Floor Protection, Thickness 59 mil, Length 20 ft, Width 27 in, Material Polyester, Color Red, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Application Floor Protection, Backing Construction Rubber, Compatible Surface Material Carpet, Ceramic Tile, Hardwood, Linoleum, Compatible Surface Type Floors, Coverage Area 45 sq ft, For Use With Foot Traffic, High Impact Drops and Spills, Product Form Roll, Product Type Surface Protection Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE TRADITION QuietClean Upright Vacuum SC889A, 12" Cleaning Path, Gray/Red/Black (SC889B)
- PURELL LTX Behavioral Health Dispenser, Touch-Free, 1200mL (1926-01)
- MALISH Wood Handle, Natural, Wood (660060)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Blue, Microfiber, MD40B (MD40B)
- SURFACE SHIELDS Floor Protection, 48 In. x 100 Ft., Black (PS48100)
- SURFACE SHIELDS Surface Sled, 48 in.L, White, PK2 (AP4)
- SURFACE SHIELDS 25 Ram BRD Edge Tape (RBET 2.5-180)
- SURFACE SHIELDS Floor Protection, 96 In. x 300 Ft, Natural (WS96300)
- SURFACE SHIELDS Floor Protection Board, 38x100 (BLDLS38100)
- SURFACE SHIELDS Carpet Shield 24 In. x 50 Ft. Self-Adhesive Film Floor Protector (CS2450S)
- STAY PUT Surface Protector, Hvy-Duty, 39.37"x164.04Ft (89150)
- Surface Shields Protective Floor Coverings