Shop All Protective Floor Coverings
Surface Shields
Floor Protection, 27 In. x 180 Ft., Blue
Mfr # NSB27180
Zoro # G5280371
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27 in
- Material Polyester
- Thickness 59 mil
- Color Blue
- For Use With Foot Traffic, High Impact Drops and Spills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surface Shields
- MFR # NSB27180
- Zoro # G5280371
- UPC # 796976041412
- Country of Origin Multiple
- Category Protective Floor Coverings
Dimensions
Length | 180 ft |
Width | 27 in |
Details
Item | Floor Protection |
Material | Polyester |
Thickness | 59 mil |
Color | Blue |
For Use With | Foot Traffic, High Impact Drops and Spills |
Coverage Area | 405 sq ft |
Fire-Resistant | No |
Compatible Surface Type | Floors |
Duty Rating | Extra Heavy Duty |
Product Form | Roll |
Application | Floor Protection |
Compatible Surface Material | Carpet, Ceramic Tile, Hardwood, Linoleum |
Product Type | Surface Protection Mat |
Slip-Resistant | Yes |
Adhesive Backing | Non-Adhesive |
Backing Construction | Rubber |
Recyclable | No |
Resistance Properties | Liquid Resistant |
Reusable | Yes |
Leak-Resistant | Yes |
Description
Floor Protection, Thickness 59 mil, Length 180 ft, Width 27 in, Material Polyester, Color Blue, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Application Floor Protection, Backing Construction Rubber, Compatible Surface Material Carpet, Ceramic Tile, Hardwood, Linoleum, Compatible Surface Type Floors, Coverage Area 405 sq ft, For Use With Foot Traffic, High Impact Drops and Spills, Product Form Roll, Product Type Surface Protection Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 72" x 90' Easy Mask .4-Mil Standard Grade Masking Film (67290)
- TITE-DRI White 5'' x 7'' Absorbent Meat Fish and Poultry Pad 75 Grams, 1000PK (870TDPP75WHT)
- SCOTCH-BRITE Non-Scratch Dish Wand, 11 1/4 in L, Blue (451A-4)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185051)
- SURFACE SHIELDS Floor Protection, 24 In. x 500 Ft., Green (FS24500)
- SURFACE SHIELDS Floor Protection, 27 In. x 20 Ft., Blue (NSB2720)
- SURFACE SHIELDS Floor Protection, 36 In. x 300 Ft, Natural (WS36300)
- SURFACE SHIELDS Carpet Protection, 36 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36500)
- SURFACE SHIELDS Floor Protection, 36 In. x 250 Ft., Green (FS36250)
- SURFACE SHIELDS Floor Protection, 48 In. x 100 Ft., Black (PS48100)
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x8Ml, Black (B208)
- Surface Shields Protective Floor Coverings