Shop All Protective Floor Coverings
Surface Shields
Floor Protection, 186 ft. L, 36" W, Gray
Mfr # 89186
Zoro # G9345574
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 186 ft
- Width 36 in
- Thickness 20 mil
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surface Shields
- MFR # 89186
- Zoro # G9345574
- UPC # 796976902102
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 186 ft |
Width | 36 in |
Roll Dia. | 10 in |
Roll Diameter | 10 in |
Description
Floor Protection, Thickness 20 mil, Length 186 ft, Width 36 in, Material Plastic, Color Gray, Fire-Resistant Yes, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable Yes, Application Floor Protection, Backing Construction Film, Basis Weight 42 lb, Compatible Surface Type Floors, Coverage Area 558 sq ft, For Use With Industrial, Laboratory, Medical, Nautical and Military Floor Surface, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Pethair Crdless Hand Vac (1782)
- IMPACT PRODUCTS Bulk Foaming Soap Disp Foam-eeze 46 oz Grey (9345-EA)
- KRAFT TOOL Weigh-Lite Medium Coarse White Po, 48 (CC248)
- BONA MOP PD WET MCRFBR 4X15"" (AX0003496)
- SURFACE SHIELDS Window Protection Film, Clear (W2C36250)
- SURFACE SHIELDS Floor Protection, 24 In. x 200 Ft., Green (FS24200L)
- SURFACE SHIELDS PROT FLR RAM BOARD 38INX100FT (46 RB 38-100)
- SURFACE SHIELDS AllPurpose Floor Protection, 45 ft L, 40 in W, PET Fiber, Blue (MS4045)
- SURFACE SHIELDS Surface Sled, 18 in.LWhite, PK4 (AP1)
- SURFACE SHIELDS Floor Protection, 48 In. x 300 Ft, Natural (WS48300)
- TRIMACO Paper Masking Green 9Inx180Ft (12209)
- Surface Shields Protective Floor Coverings