Shop All Protective Floor Coverings
This Product is Discontinued
Surface Shields
Floor Protection, 164 ft.L, Blue (Discontinued)
Mfr # MS40168
Zoro # G0096315
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 164 ft
- Width 40 in
- Material Polyethylene
- Thickness 125 mil
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surface Shields
- MFR # MS40168
- Zoro # G0096315
- UPC # 796976113966
- Country of Origin Netherlands
- Category Protective Floor Coverings
Dimensions
Length | 164 ft |
Width | 40 in |
Details
Item | Floor Protection |
Material | Polyethylene |
Thickness | 125 mil |
Color | Blue |
For Use With | Dirt, Liquids, Moisture |
Product Type | Surface Protection Mat |
Leak-Resistant | Yes |
Resistance Properties | Liquid Resistant |
Product Form | Roll |
Compatible Surface Type | Floors |
Slip-Resistant | No |
Recyclable | No |
Duty Rating | Extra Heavy Duty |
Coverage Area | 546.67 sq ft |
Application | Surface Protection |
Adhesive Backing | Adhesive Backed |
Fire-Resistant | No |
Reusable | Yes |
Backing Construction | Fiber |
Description
Floor Protection, Thickness 110 mil, Length 168 ft, Width 40 in, Material Polyethylene, Color Blue, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable No, Application Surface Protection, Backing Construction Fiber, Compatible Surface Type Floors, Coverage Area 546.67 sq ft, For Use With Dirt, Liquids, Moisture, Product Form Roll, Product Type Surface Protection Mat, Resistance Properties Liquid Resistant, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.