Shop All Door Latch Guards
Surface Shields
Door Jamb Protector, 65 mil Thickness
Mfr # RBJP 60
Zoro # G711058274
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any 4 to 9 in Door Jamb
- Width 6 in
- Material Paper
- Product Form Roll
- Application Surface Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surface Shields
- MFR # RBJP 60
- Zoro # G711058274
- UPC # 853453003070
- Country of Origin United States
- Category Door Latch Guards
Dimensions
Width | 6 in |
Length | 60 in |
Description
Door Jamb Protector, Thickness 65 mil, Length 60 in, Width 6 in, Material Paper, Color Natural/Tan, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Adhesive Material None, Anti-Static No, Application Surface Protection, Backing Construction Paper, Basis Weight 1.8 lb, Compatible Surface Material Composite, Metal, Wood, Compatible Surface Type Floors, Coverage Area 360 sq in, For Use With Any 4 to 9 in Door Jamb, Includes 1 Protector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO 3Pt Blk/Chr"T"Handle No Cyl (EMC 18430-54 PR 31)
- HICKORY HARDWARE Pull 3 Inch Center to Center, 10PK (P3001-BI-10B)
- STRYBUC Roto Multipoint (56-105SV)
- DELTANA Roller Catch, Heavy Duty Satin Chrome (RCA430U26D)
- DON-JO 3" x 11" Pin Latch Protector for Outswing Doors for Rose with EBF Fasteners (PLP111EBF630)
- KWIKSET Black Smartkey Double Cylinder (83373-007)
- IVES Satin Stainless Steel Guard LG1232D (LG1232D)
- DON-JO 3" x 11" Latch Protector for Outswing Doors (MLP211DU)
- PRIMELINE TOOLS Out Swinging Door Latch Protector, Gray Finish (Single Pack) (MP4585)
- PRIME-LINE Latch Shield, 2-5/8 in. x 12 in., Gray Single Pack (U 9507)
- LAWNITATOR U9852 Chain Door Guard White (LA108969)
- Surface Shields Door Surface Protection