Shop All Protective Floor Coverings
Surface Shields
Carpet Protection, 48 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed
Mfr # CS48500
Zoro # G5183263
original price:
$160.69
7% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2.5 mil
- Material LDPE
- Color Clear
- For Use With Carpets
- Standards ASTM D882
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surface Shields
- MFR # CS48500
- Zoro # G5183263
- UPC # 796976001614
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 500 ft |
Width | 4 ft |
Details
Item | Carpet Protection |
Thickness | 2.5 mil |
Material | LDPE |
Color | Clear |
For Use With | Carpets |
Standards | ASTM D882 |
Coverage Area | 2,000 sq ft |
Product Form | Roll |
Leak-Resistant | Yes |
Compatible Surface Type | Carpets |
Adhesive Material | Acrylic |
Fire-Resistant | No |
Slip-Resistant | No |
Backing Construction | Film |
Resistance Properties | Liquid Resistant |
Recyclable | Yes |
Reusable | No |
Application | Carpet Protection |
Compatible Surface Material | Carpet |
Product Type | Carpet Protection Film |
Adhesive Backing | Adhesive Backed |
Description
Carpet Protection, Thickness 2.5 mil, Length 500 ft, Width 4 ft, Material LDPE, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable Yes, Adhesive Material Acrylic, Application Carpet Protection, Backing Construction Film, Compatible Surface Material Carpet, Compatible Surface Type Carpets, Coverage Area 2,000 sq ft, For Use With Carpets, Product Form Roll, Product Type Carpet Protection Film, Resistance Properties Liquid Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN White 10" Polypropylene Bench Squeegee (77515)
- DAWN Pot/Pan Detergent, Liquid, Lemon, 1 Gal, , YW, PK 4 (PGC57444)
- WINDEX Cleaners & Detergents, Bottle, Citrus, 4 PK (682265)
- INNOVERA Compressed Air Duster Cleaner, 10 oz Can, PK2 (IVR10012)
- SURFACE SHIELDS Carpet Protection, 24 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS24500)
- SURFACE SHIELDS Carpet Protection, 24 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS24200L)
- SURFACE SHIELDS Carpet Protection, 30 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS30200)
- SURFACE SHIELDS Floor Protection, 24 In. x 200 Ft., Green (FS24200L)
- SURFACE SHIELDS Surface Sled, 48 in.L, White, PK2 (AP4)
- SURFACE SHIELDS Surface Sled Kit, 63 in.L, Red (SLEDKIT)
- TRIMACO Paper Masking Brown 3Inx180Ft (12903)
- Surface Shields Protective Floor Coverings