Shop All Protective Floor Coverings
Surface Shields
Carpet Protection, 21 In. x 300 Ft., Clear
Mfr # CS21300
Zoro # G5182606
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Thickness 2.5 mil
- Color Clear
- Standards ASTM D882
- For Use With Carpets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surface Shields
- MFR # CS21300
- Zoro # G5182606
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 300 ft |
Width | 21 in |
Details
Item | Carpet Protection |
Material | Plastic |
Thickness | 2.5 mil |
Color | Clear |
Standards | ASTM D882 |
For Use With | Carpets |
Product Type | Carpet Protection Film |
Application | Carpet Protection |
Coverage Area | 525 sq ft |
Backing Construction | Film |
Product Form | Roll |
Slip-Resistant | No |
Recyclable | Yes |
Compatible Surface Material | Carpet |
Adhesive Backing | Adhesive Backed |
Compatible Surface Type | Carpets |
Fire-Resistant | No |
Adhesive Material | Acrylic |
Leak-Resistant | Yes |
Description
Carpet Protection, Thickness 2.5 mil, Length 300 ft, Width 21 in, Material Plastic, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable Yes, Adhesive Material Acrylic, Application Carpet Protection, Backing Construction Film, Compatible Surface Material Carpet, Compatible Surface Type Carpets, Coverage Area 525 sq ft, For Use With Carpets, Product Form Roll, Product Type Carpet Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLD ARMOR Liquid Mold and Mildew Remover, Hose End Connection Bottle (FG511M)
- PERFECT CLEAN Mop Clamp Gray (HKN343-GY)
- SCOTCH-BRITE PROFESSIONAL Extra Heavy-Duty Pot 'n Pan Handler, 3 1/2" x 5", Blue, PK40 (88)
- PFERD Shoe Handle Platers Brush - Narrow - 1 Row, .005 SS Wire (89556)
- SURFACE SHIELDS Carpet Protection, 21 In. x 1000 Ft, Clear (CS211000)
- SURFACE SHIELDS Carpet Protection, 21 In. x 200 Ft., Clear (CS21200)
- SURFACE SHIELDS Carpet Protection, 24 In. x 100 Ft., Clear (CS24100)
- SURFACE SHIELDS AllPurpose Floor Protection, 45 ft L, 40 in W, PET Fiber, Blue (MS4045)
- SURFACE SHIELDS Adjustable Film Dispenser, 54-1/2 in.L (A2436)
- SURFACE SHIELDS Floor Protection, 24 In. x 200 Ft., Green (FS24200L)
- PLASTICOVER Floor Protection Mats, 46" L, 37" W (PCS360045-WBASE)
- Surface Shields Protective Floor Coverings