Shop All Protective Floor Coverings
Surface Shields
Carpet Protection, 21 In. x 200 Ft., Clear
Mfr # CS21200
Zoro # G5192214
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2.5 mil
- Material Plastic
- Color Clear
- Standards ASTM D882
- For Use With Carpets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surface Shields
- MFR # CS21200
- Zoro # G5192214
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 200 ft |
Width | 21 in |
Details
Item | Carpet Protection |
Thickness | 2.5 mil |
Material | Plastic |
Color | Clear |
Standards | ASTM D882 |
For Use With | Carpets |
Compatible Surface Material | Carpet |
Adhesive Material | Acrylic |
Product Form | Roll |
Fire-Resistant | No |
Compatible Surface Type | Carpets |
Adhesive Backing | Adhesive Backed |
Product Type | Carpet Protection Film |
Backing Construction | Film |
Application | Carpet Protection |
Leak-Resistant | Yes |
Coverage Area | 350 sq ft |
Recyclable | Yes |
Slip-Resistant | No |
Description
Carpet Protection, Thickness 2.5 mil, Length 200 ft, Width 21 in, Material Plastic, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable Yes, Adhesive Material Acrylic, Application Carpet Protection, Backing Construction Film, Compatible Surface Material Carpet, Compatible Surface Type Carpets, Coverage Area 350 sq ft, For Use With Carpets, Product Form Roll, Product Type Carpet Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x3Ml, Clr (C163)
- BOBRICK Stainless Steel 2-Roll Tissue Dispenser, 6 1/16 x 5 15/16 x 11 (2888)
- PERFECT PRODUCTS Vacuum Belt, Black Rubber (2035******)
- PURELL Waterless Surgical Scrub Gel 1200mL LTX-12 Refill, PK2 (1907-02)
- SURFACE SHIELDS Carpet Protection, 21 In. x 1000 Ft, Clear (CS211000)
- SURFACE SHIELDS Carpet Protection, 24 In. x 100 Ft., Clear (CS24100)
- SURFACE SHIELDS Carpet Protection, 21 In. x 300 Ft., Clear (CS21300)
- SURFACE SHIELDS Floor Protection, 27 In. x 20 Ft., Red (NSR2720)
- SURFACE SHIELDS Window Protection Film, Clear (W2C36250)
- SURFACE SHIELDS Floor Protection, 48 In. x 300 Ft, Natural (WS48300)
- SURFACE SHIELDS 1.5 mil Thick Window Protection Film, 24 in Wide, 250 ft Length, Polyethylene, Blue (W2B24250)
- Surface Shields Protective Floor Coverings