Shop All Protective Floor Coverings
Surface Shields
Adjustable Film Dispenser, 60 in.L
Mfr # A3660
Zoro # G0086095
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Material Steel
- Color Red
- For Use With Carpet Shield, Multi Surface Protection, Other Floor Protectors
- Dispenser Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surface Shields
- MFR # A3660
- Zoro # G0086095
- UPC # 796976316008
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 60 in |
Width | 62.125 in |
Minimum Width | 36 in |
Maximum Width | 60 in |
Compatible Roll Size | 36 in, 42 in, 48 in, 60 in |
Details
Item | Adjustable Film Dispenser |
Material | Steel |
Color | Red |
For Use With | Carpet Shield, Multi Surface Protection, Other Floor Protectors |
Dispenser Type | Adjustable |
Compatible with Manufacturer Part Number | CS36200, CS36250, CS36500, CS48500 |
Compatible Grainger Part Number | 22DM40, 22DM41, 22DM42, 22DM43 |
Description
Adjustable Film Dispenser, Dispenser Type Adjustable, Length 60 in, Width 62.125 in, Color Red, For Use With Carpet Shield, Multi Surface Protection, Other Floor Protectors, Compatible with Grainger Part Number 22DM40, 22DM41, 22DM42, 22DM43, Compatible with Manufacturer Part Number CS36200, CS36250, CS36500, CS48500, Compatible Roll Size 36 in, 42 in, 48 in, 60 in, Material Steel, Maximum Width 60 in, Minimum Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Professional Surface Disinfectant, 32 fl oz (1 quart) Fresh Citrus, 6 PK (GOJ334206)
- HANDI-BAG 13 gal Trash Bags, 23.75 in x 28 in, Medium-Duty, .6 Mil, White, 100 PK (HAB 6FK100)
- TOUGH GUY 48" Handle, 4 in Dia, White, Nylon (2KVF4)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L30 1/4 Fold, Mod Absorb, Double Recreped (DRC), 90 Wipes, 12 x 12 1/2 in, White, 12 Pk (05812)
- SURFACE SHIELDS Adjustable Film Dispenser, 54-1/2 in.L (A2436)
- SURFACE SHIELDS Floor Protection, 48 In. x 300 Ft, Natural (WS48300)
- SURFACE SHIELDS Carpet Protection, 30 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS30200)
- SURFACE SHIELDS 38x100' Ram Board Roll (RB38100)
- SURFACE SHIELDS Floor Protection, 27 In. x 20 Ft., Red (NSR2720)
- SURFACE SHIELDS Surface Sled, 10 in.L, White, PK4 (APH1)
- TRIMACO 24 in.X200' Film For Hard Surfaces (72420)
- Surface Shields Protective Floor Coverings