Shop All Lab Incubators
Suretherm
Stacking Kit for 45L Incubator
Mfr # H3550-45-SK
Zoro # G301790324
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Benchmark CO2 Incubators
- AccessoryType Stacking Kit for 45L Incubator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suretherm
- MFR # H3550-45-SK
- Zoro # G301790324
- Country of Origin Korea, Republic of
- Category Lab Incubators
Details
Item | Stacking Kit for 45L Incubator |
For Use With | Benchmark CO2 Incubators |
AccessoryType | Stacking Kit for 45L Incubator |
Description
Stacking Kit for 45L Incubator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2545)
- EAGLE THERMOPLASTICS Weighing Dish, 70mL, 11/16 In. D, PK100 (D63-100)
- SURETHERM Humidity/Temperature Control (H3565-45)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 15x1.5ml Tubes (400782)
- TORREY PINES Echotherm Benchtop, Fully Programmable (248708)
- BEING SCIENTIFIC Incubator (BIC-120C)
- BENCHMARK SCIENTIFIC Mini Co2 Incubator, 100 to 240V, 115V (H2300-HC2)
- BEING SCIENTIFIC Incubator (BIT-16)
- BEING SCIENTIFIC Incubator (BIF-120)
- Suretherm Lab Heaters