Shop All Lab Incubators
Suretherm
Stacking Kit for 180L Incubator
Mfr # H3550-180-SK
Zoro # G901790267
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Benchmark CO2 Incubators
- AccessoryType Stacking Kit for 180L Incubator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suretherm
- MFR # H3550-180-SK
- Zoro # G901790267
- Country of Origin Korea, Republic of
- Category Lab Incubators
Details
Item | Stacking Kit for 180L Incubator |
For Use With | Benchmark CO2 Incubators |
AccessoryType | Stacking Kit for 180L Incubator |
Description
Stacking Kit for 180L Incubator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Lab Drying Rack, 17-3/8"x26 (120791)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- RPI Choline Chloride, 250g (C41040-250.0)
- ARGOS TECHNOLOGIES Pipette Controller, Blue (25300-96)
- SURETHERM Humidity/Temperature Control (H3565-45)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 220V (ICL-020L-D072)
- QUINCY LAB Lab Oven, 750 Watts (20270)
- BENCHMARK SCIENTIFIC MyTemp Mini Digital Incubator (112150)
- THERMO FISHER SCIENTIFIC General Protocol Microbiological Incubat (51029333)
- TORREY PINES Echotherm Benchtop, Fully Programmable (248708)
- BEING SCIENTIFIC Incubator (BIF-55)
- Suretherm Lab Incubators