Shop All Lab Incubators
Suretherm
Humidty/Temp/O2 Contrl, Heat Decomtamintn
Mfr # H3565-180HDO2-E
Zoro # G701790320
product price: $13,154.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,154.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Incubator Type Carbon Dioxide
- Temp. Range (C) 5 Degrees to 60 Degrees C
- Amps 3.5 A
- Capacity (Cu.-Ft.) 6.35 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suretherm
- MFR # H3565-180HDO2-E
- Zoro # G701790320
- Country of Origin Korea, Republic of
- Category Lab Incubators
Dimensions
Overall Height | 37 1/4 in |
Overall Width | 22 in |
Overall Depth | 26 1/4 in |
Chamber Width | 18.7 in |
Chamber Height | 28 in |
Chamber Depth | 20.8 in |
Interior Depth | 20 3/4 in |
Interior Height | 28 in |
Interior Width | 18 3/4 in |
Description
Incubator, Incubator Type Carbon Dioxide, Temp. Range (C) 5 Degrees to 60 Degrees C, Temp. Range (F) 41 Degrees to 140 Degrees F, Capacity (Cu.-Ft.) 6.35 cu ft, Capacity (ML) 180,000 mL, Overall Height 37 1/4 in, Overall Width 22 in, Overall Depth 26 1/4 in, Digital, Convection Type Forced Air, Chamber Depth 20.8 in, Chamber Height 28 in, Chamber Width 18.7 in, Humidity Range Approximately 85 Percent with Water Tray, Number of Shelves 3, Non-Refrigerated, Chamber Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 55mm, PK100 (1827-055)
- JAECE Test Tube Rack, Foam, 44 Compartmnts, PK10 (O-200)
- JUSTRITE Justrite Safety Can Type II Accuflow 5 Gallon Galvanized Steel W 1 Hose, 7250230 (7250230)
- SURETHERM Humidity/Temperature Control (H3565-45)
- BEING SCIENTIFIC Incubator (BIC-120C)
- CORNING Heating Block, Holds 5x50ml Tubes (246213)
- BEING SCIENTIFIC Incubator (BIF-200)
- TORREY PINES Echotherm Benchtop, Fully Programmable (248708)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 220V (iCL-010L-D032)
- Suretherm Lab Heaters